Shop All Rubber Edging
Zoro Select
Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I
Mfr # ZTRIM-399
Zoro # G0299096
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Groove Width 3/8 in
- Overall Height 15/16 in
- Overall Width 3/4 in
- Style I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZTRIM-399
- Zoro # G0299096
- Country of Origin China
- Category Rubber Edging
Dimensions
Groove Width | 3/8 in |
Overall Height | 15/16 in |
Overall Width | 3/4 in |
Length | 10 ft |
Groove Depth | 5/8 in |
Overall Length | 10 ft |
Inside Width | 3/8 in |
Inside Height | 5/8 in |
Details
Item | Rubber Edging |
Material | EPDM |
Style | I |
Backing Type | Non-Adhesive |
Color | Black |
Standards | ASTM D2000 BA |
Max. Temp. (F) | 210 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Mount Type | Non-Adhesive |
Profile Shape | I |
Maximum Operating Temperature | 210 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Rubber Edging, Color Black, Inside Height 5/8 in, Inside Width 3/8 in, Material EPDM, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Mount Type Non-Adhesive, Overall Height 15/16 in, Overall Length 10 ft, Overall Width 3/4 in, Profile Shape I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-226)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-359)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 15/32 in Overall Width, Style: F (ZTRIM-61)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-242)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-217)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width (1375B3X1/4-100)
- Zoro Select Rubber Edging