Shop All Rubber Cords
Zoro Select
Rubber Cord, Viton, 5mm25 Ft.
Mfr # ZUSA-RC-165
Zoro # G6853131
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Diameter 5 mm
- Length 25 ft
- Durometer 75A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-165
- Zoro # G6853131
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5 mm |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 5 mm |
Description
Viton Round Cord, Cross Section Actual 5 mm, Overall Diameter 5 mm, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 25 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 100 Ft (ZUSA-RC-321)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 25Ft. (ZUSA-RC-875)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (ZUSA-RC-20)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ZORO SELECT Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (ZUSA-RC-685)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- Zoro Select Rubber Cords