Shop All Rubber Cords
Zoro Select
Rubber Cord, Viton, 5mm10 Ft.
Mfr # ZUSA-RC-618
Zoro # G6108523
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Diameter 5 mm
- Length 10 ft
- Durometer 75A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-618
- Zoro # G6108523
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5 mm |
Length | 10 ft |
Overall Diameter | 5 mm |
Overall Length | 10 ft |
Description
Viton Round Cord, Cross Section Actual 5 mm, Overall Diameter 5 mm, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 10 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-S50FDA-98)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 70A (BULK-RS-E70MIL-19)
- E. JAMES Sheet Rubber, 1/8, 36" x 5ft Neo Economy 50 (50050-1/8-5)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- ZORO SELECT Silicone Round Cord, 9/32" D, 100' L, 70A (ZUSA-RC-89)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 100 Ft (ZUSA-RC-196)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 25 Ft (ZUSA-RC-1370)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 50 Ft (ZUSA-RC-1381)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- Zoro Select Rubber Cords