Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 5/8 In, 100 Ft.
Mfr # ZUSA-RC-1729
Zoro # G6672504
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Resistant To Chemicals, Water, Weather
- Temperature Range (F) -40 Degrees to 390 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1729
- Zoro # G6672504
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 5/8 in |
Description
Silicone Square Cord, Cross Section Actual 0.625 in, Overall Diameter 5/8 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 100 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Plastic Sheeting 4 mil X 16 ft. W X 100 ft. L Polyethylene Clear (625944)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (14469_72_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-PC-582)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZAT2)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ZORO SELECT Buna-N Round Cord, 7/64" D, 25' L, 70A (ZUSA-RC-876)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (ZUSA-RC-71)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-901)
- Zoro Select Rubber Cords