Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 3/4 In, 50 Ft.
Mfr # ZUSA-RC-1764
Zoro # G6400177
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Durometer 70A
- Color Red
- Resistant To Chemicals, Water, Weather
- Temperature Range (F) -40 Degrees to 390 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1764
- Zoro # G6400177
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/4 in |
Length | 50 ft |
Overall Diameter | 3/4 in |
Overall Length | 50 ft |
Description
Silicone Square Cord, Cross Section Actual 0.75 in, Overall Diameter 3/4 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 50 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878950)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-12)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.187" Thick x 36" Width x 12" Length - Black (32-007-187)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- ZORO SELECT Rubber Cord, Silicone, 5/8 In, 100 Ft. (ZUSA-RC-1729)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 50 Ft (ZUSA-RC-1079)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 25 Ft (ZUSA-RC-690)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (ZUSA-RC-1001)
- Zoro Select Rubber Cords