Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 3/32 In Dia, 50 Ft
Mfr # ZUSA-RC-1073
Zoro # G6935232
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 3/32 in
- Durometer 70A
- Color Red
- Resistant To Chemicals, High Temperature, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1073
- Zoro # G6935232
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/32 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Diameter | 3/32 in |
Description
Silicone Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Red, Material Silicone, Durometer 70A, Food, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 50 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.250" Thick (BULK-PS-PP-263)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (18003_36_0)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 100 Ft (ZUSA-RC-82)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 25 Ft. (ZUSA-RC-887)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black (BULK-RR-P40-78)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 25 Ft (ZUSA-RC-188)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 100 Ft (ZUSA-RC-198)
- Zoro Select Rubber Cords