Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 3/32 In Dia, 100 Ft
Mfr # ZUSA-RC-82
Zoro # G6419384
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 3/32 in
- Durometer 70A
- Color Red
- Resistant To Chemicals, High Temperature, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-82
- Zoro # G6419384
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/32 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 3/32 in |
Description
Silicone Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Red, Material Silicone, Durometer 70A, Food, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 100 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F13, 3/16 In T, 1 1/2 x 120 In (2FKH4)
- ZORO SELECT Blank, Aluminum, 6061, 1/2 x 12 x 12 In (SB-6061-0500-12-12)
- OILCRAT Drill Rod, 16mm, 3 ft. L (M1D166)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 50 Ft (ZUSA-RC-1073)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 25 Ft. (ZUSA-RC-1112)
- ZORO SELECT Rubber Cord, Neoprene, 3/8 In Dia, 25 Ft (ZUSA-RC-1015)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 50 Ft (ZUSA-RC-1072)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 25 Ft. (ZUSA-RC-1108)
- Zoro Select Rubber Cords