Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 3/16 In Dia, 25 Ft
Mfr # ZUSA-RC-1064
Zoro # G7618825
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 3/16 in
- Length 25 ft
- Durometer 70A
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1064
- Zoro # G7618825
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 25 ft |
Overall Diameter | 3/16 in |
Overall Length | 25 ft |
Description
Silicone Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Red, Material Silicone, Durometer 70A, Food, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 25 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (4796_72_0)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B2)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1" Thick (PS-UHMW-RCY-34)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (ZUSA-RC-886)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 100 Ft (ZUSA-RC-249)
- ZORO SELECT Rubber Cord, Neoprene, 5/8 In Dia, 10 Ft (ZUSA-RC-1004)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 10 Ft (ZUSA-RC-35)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- Zoro Select Rubber Cords