Zoro Select

Rubber Cord, Silicone, 3/16 In Dia, 100 Ft


product price: $67.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Durometer 70A
  • Resistant To Chemicals, High Temperature, Water, Weather
  • Color Red
  • Diameter 3/16 in
  • Temperature Range (F) -80 Degrees to 450 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 3/16 in
Length 100 ft
Overall Diameter 3/16 in
Overall Length 100 ft

Description

Silicone Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Red, Material Silicone, Durometer 70A, Food, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 100 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.