Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 3/16 In, 25 Ft.
Mfr # ZUSA-RC-1787
Zoro # G6706996
original price:
$33.90
14% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 25 ft
- Durometer 70A
- Color Red
- Resistant To Chemicals, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1787
- Zoro # G6706996
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 3/16 in |
Description
Silicone Square Cord, Cross Section Actual 0.202 in, Overall Diameter 3/16 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 25 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 15/32" H, 25 ft L, 3/4" W (X1013-25)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- ZORO SELECT Rod Stock, Aluminum, 1/2 in. dia. (83048)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 25 Ft. (ZUSA-RC-1785)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 10 Ft (ZUSA-RC-1056)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (ZUSA-RC-1001)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 10Ft. (ZUSA-RC-475)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 50 Ft (ZUSA-RC-1072)
- E. JAMES Rubber Cord, Neoprene, 3/8 In Dia, 50 Ft (CSNEO-3/8-50)
- Zoro Select Rubber Cords