Zoro Select

Rubber Cord, Silicone, 3/16 In, 10 Ft.


original price: $13.19
5% off
new price: $12.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Silicone
  • Length 10 ft
  • Durometer 70A
  • Color Red
  • Resistant To Chemicals, Water, Weather
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 3/16 in
Length 10 ft
Overall Length 10 ft
Overall Diameter 3/16 in

Description

Silicone Square Cord, Cross Section Actual 0.202 in, Overall Diameter 3/16 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.