Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 1/4 In, 50 Ft.
Mfr # ZUSA-RC-1758
Zoro # G6672653
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 1/4 in
- Length 50 ft
- Durometer 70A
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1758
- Zoro # G6672653
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/4 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Diameter | 1/4 in |
Description
Silicone Square Cord, Cross Section Actual 0.264 in, Overall Diameter 1/4 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 50 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Acrylic Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-CACC-15)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVP8)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 6 Ft (2EZV5)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 100 Ft (ZUSA-RC-13)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 25 Ft. (ZUSA-RC-61)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 10 Ft (ZUSA-RC-736)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (CSSIL-5/16-10)
- Zoro Select Rubber Cords