Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 1/4 In, 25 Ft.
Mfr # ZUSA-RC-1788
Zoro # G6457351
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 1/4 in
- Length 25 ft
- Durometer 70A
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1788
- Zoro # G6457351
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/4 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 1/4 in |
Description
Silicone Square Cord, Cross Section Actual 0.264 in, Overall Diameter 1/4 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 25 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.367 in Overall Width (1630SB3-1581-25)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Rubber Cord, Neoprene, 3/8 In Dia, 10 Ft (ZUSA-RC-1000)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (ZUSA-RC-870)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 10 Ft. (ZUSA-RC-1825)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (ZUSA-RC-886)
- Zoro Select Rubber Cords