Shop All Rubber Cords
Zoro Select
Rubber Cord, Silicone, 1/2 In Dia, 25 Ft
Mfr # ZUSA-RC-93
Zoro # G6091382
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Diameter 1/2 in
- Length 25 ft
- Durometer 70A
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-93
- Zoro # G6091382
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/2 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 1/2 in |
Description
Silicone Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Red, Material Silicone, Durometer 70A, Food, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 25 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 5/8" Dia. (2XPE6)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-489)
- ZORO SELECT Alloy Steel Square Bar, 6 in L, 2 in W (42DS2-6)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 50 Ft. (ZUSA-RC-906)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 25 Ft. (ZUSA-RC-58)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 100 Ft (ZUSA-RC-13)
- ZORO SELECT Silicone Round Cord, 1/2" D, 100' L, 50A (ZUSA-RC-370)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- Zoro Select Rubber Cords