Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 7/16 In Dia, 100 Ft
Mfr # ZUSA-RC-1033
Zoro # G6386204
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 7/16 in
- Durometer 70A
- Color Black
- Resistant To Oil, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1033
- Zoro # G6386204
- Country of Origin Multiple
- Category Rubber Cords
Dimensions
Diameter | 7/16 in |
Length | 100 ft |
Overall Diameter | 7/16 in |
Overall Length | 100 ft |
Description
Neoprene Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14753_36_0)
- ZORO SELECT White UHMW Roll Stock 18 yd L x 2" W x 0.020" Thick (4CCW6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.125" Thick (1YYG1)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 10Ft. (ZUSA-RC-862)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 10 Ft (ZUSA-RC-1056)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 10 Ft. (ZUSA-RC-866)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 70A (ZUSA-RC-85)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 50 Ft (ZUSA-RC-1082)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- Zoro Select Rubber Cords