Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 5/16 In Dia, 25 Ft
Mfr # ZUSA-RC-1014
Zoro # G6558151
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1014
- Zoro # G6558151
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/16 in |
Length | 25 ft |
Overall Diameter | 5/16 in |
Overall Length | 25 ft |
Description
Neoprene Round Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0313 OD x 0028 Wall x 0257 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21358)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/32, 0.1562 In (O1D5326)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-951)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (ZUSA-RC-1010)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (ZUSA-RC-1020)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 50Ft. (ZUSA-RC-889)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- Zoro Select Rubber Cords