Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 3/8 In Dia, 10 Ft
Mfr # ZUSA-RC-1000
Zoro # G7558467
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 3/8 in
- Length 10 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1000
- Zoro # G7558467
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/8 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 3/8 in |
Description
Neoprene Round Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-100)
- ZORO SELECT Aluminum Plate 7050, 12 in Overall L (13968_12_12)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 0.875 W (10297)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 1 Ft L (61R1.75-12)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (ZUSA-RC-1001)
- ZORO SELECT Rubber Cord, Viton, 1/2 In Dia, 10 Ft (ZUSA-RC-739)
- ZORO SELECT Rubber Cord, Buna, 3/32 In, 10 Ft. (ZUSA-RC-603)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 10 Ft (ZUSA-RC-619)
- ZORO SELECT Rubber Cord, FDA Buna, 1/8 In Dia, 10 Ft. (ZUSA-RC-1814)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 100 Ft (ZUSA-RC-82)
- Zoro Select Rubber Cords