Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft
Mfr # ZUSA-RC-1006
Zoro # G2308470
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1006
- Zoro # G2308470
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/32 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 3/32 in |
Description
Neoprene Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.375" Thick (2VEP7)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (ZUSA-RC-1806)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 25 Ft. (ZUSA-RC-1785)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 50 Ft. (ZUSA-RC-1758)
- ZORO SELECT Rubber Cord, Viton, 1/16 In Dia, 10 Ft (ZUSA-RC-729)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 25 Ft (ZUSA-RC-696)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- Zoro Select Rubber Cords