Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft
Mfr # ZUSA-RC-994
Zoro # G2308489
$4.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-994
- Zoro # G2308489
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/32 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 3/32 in |
Description
Neoprene Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Lath Fiberglass 39In X 25Ft (FLX7207-A)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- ZORO SELECT 1/2" Cork Sheet, 12"x36" (4NLZ7)
- ZORO SELECT Water Hard Drill Rod, W1, 7/16, 0.4375 In (W1D7166)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 100 Ft (ZUSA-RC-86)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Rubber Cord, Viton, 3.0mm25 Ft. (ZUSA-RC-162)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 25 Ft. (ZUSA-RC-58)
- Zoro Select Rubber Cords