Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft
Mfr # ZUSA-RC-1008
Zoro # G8633572
product price: $9.25
/ea
$9.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 1/8 in
- Length 25 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1008
- Zoro # G8633572
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 25 ft |
Overall Diameter | 1/8 in |
Overall Length | 25 ft |
Description
Neoprene Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 5/64, 0.0781 In (O1D5646)
- ZORO SELECT Sheet, Aluminum, 1/8 x 6 x 12 In (83072)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0200" Thickness, Pk20 (42128)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 40A (BULK-RS-N40-937)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 50A (ZUSA-RC-357)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 25 Ft (ZUSA-RC-694)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 10 Ft (ZUSA-RC-33)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (CSNEO-1/16-100)
- Zoro Select Rubber Cords