Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft
Mfr # ZUSA-RC-1012
Zoro # G6193783
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1012
- Zoro # G6193783
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/4 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 1/4 in |
Description
Neoprene Round Cord, Cross Section Actual 0.25 in, Overall Diameter 1/4 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8", 3"L x 1-1/2"W1/2" Slot, Interlocking U-shaped Horsehoe Plastic Shims Red 1000pc/box (GLZ02)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-196)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/8 ID, Pk10 (25221)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B8)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 25 Ft (ZUSA-RC-1014)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (ZUSA-RC-1010)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 10 Ft (ZUSA-RC-1054)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 10 Ft (ZUSA-RC-736)
- Zoro Select Rubber Cords