Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft
Mfr # ZUSA-RC-76
Zoro # G6586562
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 1/2 in
- Length 25 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-76
- Zoro # G6586562
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/2 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 1/2 in |
Description
Neoprene Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872265)
- ZORO SELECT Rod Stock, Brass, 3/32 in. x 3 ft., PK5 (1161)
- ZORO SELECT Wall Tile, Dark Brown, 12 in. L, PK4 (Wlins-cha30530595n-p4)
- REMINGTON INDUSTRIES 5/8" X 2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X2.0FLT6061T6511-24)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 10 Ft (ZUSA-RC-620)
- ZORO SELECT Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (ZUSA-RC-685)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 100 Ft (ZUSA-RC-1706)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft (ZUSA-RC-1002)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- Zoro Select Rubber Cords