Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft
Mfr # ZUSA-RC-1034
Zoro # G6805827
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 1/2 in
- Length 100 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1034
- Zoro # G6805827
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/2 in |
Length | 100 ft |
Overall Diameter | 1/2 in |
Overall Length | 100 ft |
Description
Neoprene Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-PP-41)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-34)
- ZORO SELECT Stainless Steel Roll, 0.003x12 Wx 30 In L (6030)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 3 Ft L (18R.75-36)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (ZUSA-RC-996)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 100 Ft (ZUSA-RC-10)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 100 Ft (ZUSA-RC-772)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 10 Ft (ZUSA-RC-1349)
- ZORO SELECT Silicone Round Cord, 5mm D, 100'L, 70A, Blue (ZUSA-RC-1619)
- Zoro Select Rubber Cords