Zoro Select

Rubber Cord, Neoprene, 1/2 In Dia, 10 Ft


original price: $32.51
28% off
new price: $23.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Neoprene
  • Diameter 1/2 in
  • Length 10 ft
  • Durometer 70A
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 1/2 in
Length 10 ft
Overall Diameter 1/2 in
Overall Length 10 ft

Description

Neoprene Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.