Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft
Mfr # ZUSA-RC-1806
Zoro # G2308498
original price:
$5.47
9% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1806
- Zoro # G2308498
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/16 in |
Length | 25 ft |
Overall Diameter | 1/16 in |
Overall Length | 25 ft |
Description
Neoprene Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 12 In W, 250 Ft (4UGF3)
- ZORO SELECT Felt Sheet, F3, 1/8 In Thick, 12 x 12 In (2FHF7)
- TRIM-LOK Rubber Seal, Solid Round, 0.38 In W, 100 Ft (X303-100)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/8 in Dia. (40r.375-72)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 70A (ZUSA-RC-85)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (ZUSA-RC-689)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- E. JAMES Rubber Cord, Buna, 3/4 In Dia, 100 Ft. (CSBUNA-3/4-100)
- Zoro Select Rubber Cords