Shop All Rubber Cords
Zoro Select
Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft
Mfr # ZUSA-RC-1739
Zoro # G6802616
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 1/16 in
- Length 100 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1739
- Zoro # G6802616
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 1/16 in |
Description
Neoprene Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0030 In (16245)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (3HML7)
- ZORO SELECT Tapered Cork, Trade Size 11, PK70 (4NMC8)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- ZORO SELECT Rubber Cord, Viton, 5mm10 Ft. (ZUSA-RC-618)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (ZUSA-RC-84)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 60A, Black (BULK-RR-P60-78)
- ZORO SELECT Rubber Cord, Neoprene, 3/4 In Dia, 10 Ft (ZUSA-RC-1005)
- ZORO SELECT Silicone Round Cord, 9/32" D, 100' L, 70A (ZUSA-RC-89)
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 10 Ft (CSNEO-1/4-10)
- Zoro Select Rubber Cords