Zoro Select

Rubber Cord, FDA Buna, 5/16 In Dia, 50 Ft.


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Buna-N
  • Durometer 70A
  • Color White
  • Resistant To Chemicals, Water, Weather
  • Temperature Range (F) -20 Degrees to 210 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 5/16 in
Length 50 ft
Overall Length 50 ft
Overall Diameter 5/16 in

Description

Buna-N Round Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color White, Material Buna-N, Durometer 70A, Food, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 50 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.