Shop All Rubber Cords
Zoro Select
Rubber Cord, FDA Buna, 1/16 In Dia, 10 Ft.
Mfr # ZUSA-RC-1812
Zoro # G2307481
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color White
- Resistant To Chemicals, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1812
- Zoro # G2307481
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/16 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 1/16 in |
Description
Buna-N Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color White, Material Buna-N, Durometer 70A, Food, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Standard (22569)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ONLINEMETALS 0.125" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (4807)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 100 Ft (ZUSA-RC-86)
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 100 Ft (ZUSA-RC-82)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 10 Ft (ZUSA-RC-622)
- ZORO SELECT Rubber Cord, Silicone, 5/8 In, 100 Ft. (ZUSA-RC-1729)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (CSEPDM-1/2-10)
- Zoro Select Rubber Cords