Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 7/16 In Dia, 10 Ft
Mfr # ZUSA-RC-685
Zoro # G0316158
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-685
- Zoro # G0316158
- Country of Origin Multiple
- Category Rubber Cords
Dimensions
Diameter | 7/16 in |
Length | 10 ft |
Overall Diameter | 7/16 in |
Overall Length | 10 ft |
Description
EPDM Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 10 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0250 In (22410)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 1/2" Dia. (22JM38)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 10 Ft (ZUSA-RC-684)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 25 Ft. (ZUSA-RC-1790)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 100 Ft (ZUSA-RC-1033)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 100 Ft. (ZUSA-RC-920)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- Zoro Select Rubber Cords