Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 5/8 In Dia, 10 Ft
Mfr # ZUSA-RC-687
Zoro # G6186941
product price: $25.19
/ea
$25.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Diameter 5/8 in
- Length 10 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-687
- Zoro # G6186941
- Country of Origin Multiple
- Category Rubber Cords
Dimensions
Diameter | 5/8 in |
Length | 10 ft |
Overall Diameter | 5/8 in |
Overall Length | 10 ft |
Description
EPDM Round Cord, Cross Section Actual 0.625 in, Overall Diameter 5/8 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 10 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSAESR-57)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/4 ID, Pk10 (25315)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 2 in Thick, Pink (5GDC0)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 25 Ft (ZUSA-RC-746)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 10 Ft (ZUSA-RC-680)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 25 Ft (ZUSA-RC-22)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- Zoro Select Rubber Cords