Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 5/16 In Dia, 25 Ft
Mfr # ZUSA-RC-19
Zoro # G6630206
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-19
- Zoro # G6630206
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 5/16 in |
Description
EPDM Round Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 25 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.047 X 36.000 X 48.000 [Each] (SFR4NA.047X36.000X48.000)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 40A (BULK-RS-S40-22)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-N50-94)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23641_72_0)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (ZUSA-RC-20)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 50 Ft. (ZUSA-RC-899)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 50 Ft. (ZUSA-RC-904)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (ZUSA-RC-996)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 50 Ft (ZUSA-RC-1388)
- ZORO SELECT EPDM Round Cord, 9/64" D, 100' L, 70A, Black (ZUSA-RC-14)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- Zoro Select Rubber Cords