Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 3/8 In Dia, 25 Ft
Mfr # ZUSA-RC-20
Zoro # G6645125
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-20
- Zoro # G6645125
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/8 in |
Length | 25 ft |
Overall Diameter | 3/8 in |
Overall Length | 25 ft |
Description
EPDM Round Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 25 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 12"x12", 60A (BULK-RS-RCY60-7)
- REYNOLDS Aluminum Foil, Heavy Duty, 75 ft., Silver (PAC F28028)
- ZORO SELECT Aluminum Channel 6061, 4 ft Overall L (1076_48_0)
- FROST KING Sheetroll Clr 10'X25'X4M (P1025)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 25 Ft (ZUSA-RC-19)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-901)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 10 Ft (ZUSA-RC-680)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 100 Ft. (ZUSA-RC-1720)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT PU Rubber Rod, 1/4 in x 4 ft, 95A, Black (BULK-RR-P95-1)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (CSEPDM-1/2-10)
- Zoro Select Rubber Cords