Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 3/4 In Dia, 10 Ft
Mfr # ZUSA-RC-688
Zoro # G6171487
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Diameter 3/4 in
- Length 10 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-688
- Zoro # G6171487
- Country of Origin Multiple
- Category Rubber Cords
Dimensions
Diameter | 3/4 in |
Length | 10 ft |
Overall Diameter | 3/4 in |
Overall Length | 10 ft |
Description
EPDM Round Cord, Cross Section Actual 0.75 in, Overall Diameter 3/4 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 10 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 36 X 48 (SFR4NA.020-36X48)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.030" Thick (G15-30F-6X5)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 1/8 ID Sq, 6 ft (4YUM3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x36 Solid Galv Angle (N179-929)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 10 Ft (ZUSA-RC-620)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 100 Ft (ZUSA-RC-198)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- ZORO SELECT EPDM Round Cord, 9/64" D, 100' L, 70A, Black (ZUSA-RC-14)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 25 Ft (ZUSA-RC-696)
- Zoro Select Rubber Cords