Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 3/16 In Dia, 100 Ft
Mfr # ZUSA-RC-15
Zoro # G6621501
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Length 100 ft
- Color Black
- Tolerance +/-.007" RMA High Precision
- Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-15
- Zoro # G6621501
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 100 ft |
Overall Diameter | 3/16 in |
Overall Length | 100 ft |
Description
EPDM Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 100 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 In Leg, 8 Ft L (79075)
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.25in.H (21188R125-C3)
- ZORO SELECT Water Hard Drill Rod, W1, 7/64, 0.1093 In (W1D7646)
- ZORO SELECT Flat Stock, 0.125", 3" W, 3 ft. (CUREC00474)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 50 Ft (ZUSA-RC-1077)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT Rubber Cord, Viton, 5mm10 Ft. (ZUSA-RC-618)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 10 Ft (ZUSA-RC-490)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- Zoro Select Rubber Cords