Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 1/8 In Dia, 100 Ft
Mfr # ZUSA-RC-13
Zoro # G6592826
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
- Temperature Range (F) -65 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-13
- Zoro # G6592826
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 1/8 in |
Description
EPDM Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 100 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-CAC-49)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-30)
- ZORO SELECT Black Carbon Fiber Tube Stock 6 ft L, 3/4 in Inside Dia, 7/8 in Outside Dia (BULK-CT-CF-10)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 10 Ft (ZUSA-RC-622)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 10 Ft (ZUSA-RC-620)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 100Ft. (ZUSA-RC-43)
- ZORO SELECT Rubber Cord, Neoprene, 3/4 In Dia, 10 Ft (ZUSA-RC-1005)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- E. JAMES Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (CSEPDM-3/8-25)
- Zoro Select Rubber Cords