Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 1/8 In Dia, 10 Ft
Mfr # ZUSA-RC-680
Zoro # G7557864
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-680
- Zoro # G7557864
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 10 ft |
Overall Diameter | 1/8 in |
Overall Length | 10 ft |
Description
EPDM Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 10 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 1 Ft L (18F.25X6-12)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-105)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia. (BULK-CR-CF-5)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 10 Ft (ZUSA-RC-461)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 25 Ft (ZUSA-RC-1372)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (ZUSA-RC-1053)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 50 Ft (ZUSA-RC-1072)
- Zoro Select Rubber Cords