Zoro Select

Rubber Cord, EPDM, 1/16 In Dia, 25 Ft


product price: $5.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material EPDM
  • Length 25 ft
  • Durometer 70A
  • Color Black
  • Resistant To Chemicals, Steam, Water, Weather
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 1/16 in
Length 25 ft
Overall Length 25 ft
Overall Diameter 1/16 in

Description

EPDM Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 25 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.