Shop All Rubber Cords
Zoro Select
Rubber Cord, EPDM, 1/16 In Dia, 10 Ft
Mfr # ZUSA-RC-461
Zoro # G2308516
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Chemicals, Steam, Water, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-461
- Zoro # G2308516
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/16 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 1/16 in |
Description
EPDM Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 10 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Hypalon, 3/16"Thick, 12"x12", 60A (BULK-RS-HPN60-9)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (CSNEO-1/4-25)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 10 Ft (ZUSA-RC-680)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- ZORO SELECT Neoprene Round Cord, 7/16" D, 5' L, 70A (ZUSA-RC-990)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 100 Ft (ZUSA-RC-318)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 10 Ft. (ZUSA-RC-863)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 50 Ft (ZUSA-RC-757)
- Zoro Select Rubber Cords