Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 8.0mm Dia, 25 Ft
Mfr # ZUSA-RC-1372
Zoro # G6870333
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1372
- Zoro # G6870333
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 8 mm |
Length | 25 ft |
Overall Diameter | 8 mm |
Overall Length | 25 ft |
Description
Buna-N Round Cord, Cross Section Actual 8 mm, Overall Diameter 8 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 x 60 In (2FJG9)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873050)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.75" Thick x 12" Width x 36" Length - Black (30-007-750)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 25 Ft (ZUSA-RC-188)
- ZORO SELECT Rubber Cord, Viton, 1/16 In Dia, 10 Ft (ZUSA-RC-729)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 100 Ft. (ZUSA-RC-1720)
- ZORO SELECT Rubber Cord, Buna, 1 In, 10 Ft. (ZUSA-RC-612)
- ZORO SELECT Buna-N Round Cord, 9/64" D, 5' L, 50A, Black (ZUSA-RC-956)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black (BULK-RR-P40-78)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- Zoro Select Rubber Cords