Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 7/16 In Dia, 25 Ft.
Mfr # ZUSA-RC-54
Zoro # G6516447
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-54
- Zoro # G6516447
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 7/16 in |
Length | 25 ft |
Overall Diameter | 7/16 in |
Overall Length | 25 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 1/2 In Dia, 10 Ft (ZUSA-RC-739)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CCE253/16X150T)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C10)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 10 Ft (ZUSA-RC-1807)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 10Ft. (ZUSA-RC-475)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (ZUSA-RC-1010)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 25' L, 90A, Black (ZUSA-RC-936)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- E. JAMES Rubber Cord, Buna, 5.0mm Dia, 50 Ft (CSBUNA-5.0-50)
- Zoro Select Rubber Cords