Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 7/16 In, 10 Ft.
Mfr # ZUSA-RC-1104
Zoro # G6596581
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1104
- Zoro # G6596581
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 7/16 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 7/16 in |
Description
Buna-N Square Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- ZORO SELECT Flat Stock, 0.125", 2" W, 1 ft. (CUREC00940)
- ZORO SELECT SS Round Bar 304, 36 in Overall L (23645_36_0)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 10 Ft. (ZUSA-RC-866)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- Zoro Select Rubber Cords