Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 6.5mm Dia, 25 Ft
Mfr # ZUSA-RC-1370
Zoro # G6978973
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1370
- Zoro # G6978973
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 6.5 mm |
Length | 25 ft |
Overall Diameter | 6.5 mm |
Overall Length | 25 ft |
Description
Buna-N Round Cord, Cross Section Actual 6.5 mm, Overall Diameter 6.5 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/16"x3ftx6ft Length (20-100)
- K&S PRECISION METALS BRASS STRIP 12X.016X2"" (8234)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 10 Ft. (ZUSA-RC-605)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 10 Ft (ZUSA-RC-622)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (CSNEO-1/4-100)
- Zoro Select Rubber Cords