Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 6.5mm Dia, 10 Ft
Mfr # ZUSA-RC-1352
Zoro # G2308437
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1352
- Zoro # G2308437
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 6.5 mm |
Length | 10 ft |
Overall Length | 10 ft |
Overall Diameter | 6.5 mm |
Description
Buna-N Round Cord, Cross Section Actual 6.5 mm, Overall Diameter 6.5 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22973)
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 241 (2HKP7)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 10 Ft (ZUSA-RC-626)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Rubber Cord, Silicone, 5/8 In Dia, 10 Ft (ZUSA-RC-1055)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 25 Ft (ZUSA-RC-746)
- Zoro Select Rubber Cords