Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 6.0mm Dia, 100 Ft
Mfr # ZUSA-RC-201
Zoro # G6674017
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Resistant To Oil, Water
- Temperature Range (F) 0 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-201
- Zoro # G6674017
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 6 mm |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 6 mm |
Description
Buna-N Round Cord, Cross Section Actual 6 mm, Overall Diameter 6 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-183)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XMT2)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 48" Length (20-101)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 25 Ft (ZUSA-RC-25)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 50A (ZUSA-RC-357)
- ZORO SELECT Rubber Cord, Viton, 3/32 In Dia, 10 Ft (ZUSA-RC-730)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 25 Ft (ZUSA-RC-19)
- Zoro Select Rubber Cords