Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 6.0mm Dia, 10 Ft
Mfr # ZUSA-RC-626
Zoro # G7450441
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-626
- Zoro # G7450441
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 6 mm |
Length | 10 ft |
Overall Diameter | 6 mm |
Overall Length | 10 ft |
Description
Buna-N Round Cord, Cross Section Actual 6 mm, Overall Diameter 6 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-65)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.25x12-6)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-54)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Cabochon, 0.375 Dia, Pkg Of 100 EA [Package] (BALLACR.375CLCAST-HALF-100PK)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 10 Ft (ZUSA-RC-1354)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 10 Ft (ZUSA-RC-1344)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 25 Ft. (ZUSA-RC-1110)
- ZORO SELECT Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (ZUSA-RC-685)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (ZUSA-RC-886)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 10 Ft (ZUSA-RC-35)
- Zoro Select Rubber Cords