Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 5/8 In Dia, 50 Ft.
Mfr # ZUSA-RC-906
Zoro # G7100721
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Resistant To Oil, Water
- Temperature Range (F) 0 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-906
- Zoro # G7100721
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/8 in |
Length | 50 ft |
Overall Diameter | 5/8 in |
Overall Length | 50 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.625 in, Overall Diameter 5/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-72)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.030" Thick (BULK-PF-PC-73)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 25 Ft (ZUSA-RC-1770)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 100Ft. (ZUSA-RC-918)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 100 Ft (ZUSA-RC-1706)
- ZORO SELECT Rubber Cord, FDA Buna, 1/16 In Dia, 10 Ft. (ZUSA-RC-1812)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 10 Ft. (ZUSA-RC-1104)
- Zoro Select Rubber Cords