Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 5/8 In, 10 Ft.
Mfr # ZUSA-RC-610
Zoro # G6803124
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-610
- Zoro # G6803124
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 5/8 in |
Length | 10 ft |
Overall Diameter | 5/8 in |
Overall Length | 10 ft |
Description
Buna-N Square Cord, Cross Section Actual 0.625 in, Overall Diameter 5/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7768)
- ONLINEMETALS 0.625" Aluminum Square Bar 6061-T6511-Extruded (1114)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.118" Thick (1UNP7)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length - Black (20-109)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- ZORO SELECT Rubber Cord, Viton, 1/16 In Dia, 10 Ft (ZUSA-RC-729)
- ZORO SELECT EPDM Round Cord, 9/32" D, 100' L, 70A, Black (ZUSA-RC-18)
- ZORO SELECT Rubber Cord, Buna, 7/16 In, 10 Ft. (ZUSA-RC-1104)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 10 Ft (ZUSA-RC-1056)
- Zoro Select Rubber Cords