Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 4.0mm Dia, 100 Ft
Mfr # ZUSA-RC-196
Zoro # G6461621
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Resistant To Oil, Water
- Temperature Range (F) 0 Degrees to 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-196
- Zoro # G6461621
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 4 mm |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 4 mm |
Description
Buna-N Round Cord, Cross Section Actual 4 mm, Overall Diameter 4 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/2" Dia. (7678_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1103_72_0)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FJZ1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/2" Dia. (2XMK6)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 100 Ft (ZUSA-RC-1706)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 100 Ft (ZUSA-RC-249)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 100 Ft (ZUSA-RC-198)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 25 Ft (ZUSA-RC-1066)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 10 Ft (ZUSA-RC-736)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 10 Ft. (ZUSA-RC-1831)
- Zoro Select Rubber Cords