Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/8 In Dia, 50 Ft.
Mfr # ZUSA-RC-902
Zoro # G7031631
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 50 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-902
- Zoro # G7031631
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/8 in |
Length | 50 ft |
Overall Diameter | 3/8 in |
Overall Length | 50 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- ZORO SELECT Wall Tile, Harmony, 24 in. L, PK5 (Wlaco-har306013)
- ZORO SELECT Copper Sheet, 0.025 x 4 x 10 In, PK3 (259)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-901)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 50 Ft. (ZUSA-RC-904)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (ZUSA-RC-994)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 100 Ft (ZUSA-RC-774)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 10 Ft (ZUSA-RC-1807)
- Zoro Select Rubber Cords