Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/8 In, 25 Ft.
Mfr # ZUSA-RC-1112
Zoro # G6637942
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1112
- Zoro # G6637942
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/8 in |
Length | 25 ft |
Overall Diameter | 3/8 in |
Overall Length | 25 ft |
Description
Buna-N Square Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMW-504)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.127mm (005-6-100)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 25 Ft. (ZUSA-RC-1111)
- ZORO SELECT Buna-N Round Cord, 9/64" D, 5' L, 50A, Black (ZUSA-RC-956)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- ZORO SELECT Rubber Cord, Neoprene, 3/4 In Dia, 10 Ft (ZUSA-RC-1005)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ZORO SELECT Rubber Cord, Viton, 5mm10 Ft. (ZUSA-RC-618)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (ZUSA-RC-902)
- Zoro Select Rubber Cords